Shop All Sheet Gaskets
Klingersil
24 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-24000-300FF-1
Zoro # G708414700
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 36.000"
- Inside Dia. 24.000"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-24000-300FF-1
- Zoro # G708414700
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 36.000" |
Inside Dia. | 24.000" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Draw Hasp, Nonlock, Zinc Plated (1RBP9)
- JOHNSON HARDWARE Deluxe Pocket Door Hardware Set, 72 in L Track, Top Mounting (200721DR)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 4 OAL (1NBT6)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- Klingersil Sheet Gaskets