Shop All Sheet Gaskets
Klingersil
24 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-24000-150FF-2
Zoro # G608414671
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 32.000"
- Inside Dia. 24.000"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-24000-150FF-2
- Zoro # G608414671
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 32.000" |
Inside Dia. | 24.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (A80MPU-200)
- PRIME-LINE Aluminum Diecast, Flush Mount Extension Bolt Single Pack (J 4516)
- MASTER LOCK Padlock Eye, 90 Angle, 1-1/2 In. L, PK2 (60R)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- Klingersil Sheet Gaskets