Shop All Sheet Gaskets
Klingersil
24 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-24000-150FF-1
Zoro # G208414804
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 32.000"
- Inside Dia. 24.000"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-24000-150FF-1
- Zoro # G208414804
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 32.000" |
Inside Dia. | 24.000" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS & LAMA Titus & Lama LT244.3655 Die-Cast Face Frame Lama Mounting Plates; 6 mm (LT244.3655)
- CODEL DOORS 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- MNG 5" Pull, French Twist, Oil Rubbed Bronze (84113)
- ZORO SELECT Adjustable Safety Hasp, Steel, 4-1/2 In. L (1RBG8)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-300FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- GARLOCK Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-250)
- Klingersil Sheet Gaskets