Shop All Sheet Gaskets
Klingersil
24 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-24000-150FF-1
Zoro # G208414620
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 32.000"
- Inside Dia. 24.000"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-24000-150FF-1
- Zoro # G208414620
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 32.000" |
Inside Dia. | 24.000" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 25ft Roll - Dark Gray (03-165)
- DESIGNS OF DISTINCTION 3/4" Tall Bevel Slat Tambour - White Oak (12"W x 48"L) (011248202WK1)
- CAR DEALER DEPOT Genuine Versa-Tag Key Tags: Blue Pk (413)
- J.W. WINCO GN749-G 3/4-A Threaded Plug, NBR Seal (749-G3/4-A)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- GRUNDFOS 96509609 Gasket Kit (96509609)
- Klingersil Sheet Gaskets