Shop All Sheet Gaskets
Klingersil
20 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-20000-300FF-2
Zoro # G508414702
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 30.500"
- Inside Dia. 20.000"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-20000-300FF-2
- Zoro # G508414702
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 30.500" |
Inside Dia. | 20.000" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOCK Winston Lever Square Rose Push Button Privacy Lock, RCAL Latch and RCS Strike Satin Nickel Finish (SL4000WISQT-15)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- SIMPLY FRAMES 1-1/2 in. H x 6 in. L Wall Plate Holder, Satin Silver (SW-615S)
- STRYBUC 31in Ribbed Channel Balance (62A-30HD-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- Klingersil Sheet Gaskets