Shop All Sheet Gaskets
Klingersil
20 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-20000-150FF-2
Zoro # G208414644
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 30.500"
- Inside Dia. 20.000"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 6400-20000-150FF-2
- Zoro # G208414644
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 30.500" |
Inside Dia. | 20.000" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8650192158)
- SDC Top Jamb Kit1510, 1570 Series Electromagnetic Locks (TJ1V)
- ATTIC DEK Attic Plastic Flooring, PK 4 (350904)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 6" Tube (ZUSA-SG-T-6)
- Klingersil Sheet Gaskets