Shop All Flange & Ring Gaskets
Klingersil
20 in. 150# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 6400-20000-300RG-1
Zoro # G508414641
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20.000"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-20000-300RG-1
- Zoro # G508414641
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 23.875" |
Inside Dia. | 20.000" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367H)
- JEFFREY ALEXANDER 1-5/16" Overall Length Brushed Oil Rubbed Bronze Chesapeake Cabinet Knob (915DBAC)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- Klingersil Flange & Ring Gaskets