Shop All Sheet Gaskets
Klingersil
20 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-20000-300FF-1
Zoro # G208414712
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 27.500"
- Inside Dia. 20.000"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-20000-300FF-1
- Zoro # G208414712
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 27.500" |
Inside Dia. | 20.000" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch, Heavy Duty Oil Rubbed Bronze (RCA430U10B)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 4" Tube (ZUSA-SG-V-4)
- KABA ILCORP NI BRS Fulton Hitch Key (1645)
- KWIKSET Square Deadbolt Latch 5" (82730-002)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- SANITUBE PTFE I-Line Gasket, 1-1/2 (GILT-150)
- Klingersil Sheet Gaskets