Shop All Sheet Gaskets
Klingersil
20 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-20000-150FF-2
Zoro # G208414538
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 27.500"
- Inside Dia. 20.000"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-20000-150FF-2
- Zoro # G208414538
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 27.500" |
Inside Dia. | 20.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-0D)
- MONROE PMP Magnetic Catch, Push-to-Open, Plastic (4GGH4)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- Klingersil Sheet Gaskets