Shop All Flange & Ring Gaskets
Klingersil
20 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4500-20000-150RG-1
Zoro # G308414728
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20.000"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-20000-150RG-1
- Zoro # G308414728
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 23.875" |
Inside Dia. | 20.000" |
Details
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L (1005)
- WESLOCK Schlage Keyway Cylinder for 371 Lifetime Brass (SC14027XB-3)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- PRIME-LINE Black Plastic Hat Section Screen Door Handle and Latch (Single Pack) (A 187)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 1 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (4401-01000-300RG-2)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- Klingersil Flange & Ring Gaskets