Shop All Sheet Gaskets
Klingersil
20 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-20000-150FF-1
Zoro # G208414613
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 27.500"
- Inside Dia. 20.000"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-20000-150FF-1
- Zoro # G208414613
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 27.500" |
Inside Dia. | 20.000" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.619)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- STAR ASIA 2-1/2 Mag Hook (11167)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 4" Tube, 20 Mesh (BULK-OS-SGWS-S-4)
- Klingersil Sheet Gaskets