Shop All Sheet Gaskets
Klingersil
20 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-20000-150FF-1
Zoro # G608414862
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 27.500"
- Inside Dia. 20.000"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-20000-150FF-1
- Zoro # G608414862
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 27.500" |
Inside Dia. | 20.000" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Satin Chrome Latch 7KCL2626 (7KCL2626)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (823A)
- J.W. WINCO JW Winco GN115-SCH-42 Cam Latch (115-SCH-42)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal full face gasket (4401-08000-300FF-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-08000-150FF-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket For 2.5" Tube (ZUSA-SG-H-2.5)
- Klingersil Sheet Gaskets