Shop All Flange & Ring Gaskets
Klingersil
2 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 6400-02000-300RG-2
Zoro # G208414811
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.375"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-02000-300RG-2
- Zoro # G208414811
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 4.375" |
Inside Dia. | 2.375" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Cutout Template (HESCUT-MTK)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D IC)
- PRIME-LINE Corner Shield, 3/4 x 48 in., Plastic, Clear 4 Pack (U 9129-4)
- NATIONAL HARDWARE 6 in. L Galvanized Extra Heavy Duty T-Hinge (N129-445)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 304SS (CGI)
- Klingersil Flange & Ring Gaskets