Shop All Flange & Ring Gaskets
Klingersil
2 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-02000-300RG-2
Zoro # G008414516
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.375"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4401-02000-300RG-2
- Zoro # G008414516
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 4.375" |
Inside Dia. | 2.375" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B60F 626 KD)
- LEARNING RESOURCES Magnetic Hooks, 1.25 inch Diameter, White, PK10 (2698)
- ROSSLARE ULTRA SLIM PROX READER (ROS-AY-E20)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- KLINGERSIL 1 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (4401-01000-300RG-2)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- Klingersil Flange & Ring Gaskets