Shop All Sheet Gaskets
Klingersil
2 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-02000-300FF-2
Zoro # G408414734
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 6.500"
- Inside Dia. 2.375"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-02000-300FF-2
- Zoro # G408414734
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.500" |
Inside Dia. | 2.375" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- KWIKSET VB Aliso Privacy Lock (300AO 11P 6AL RCS V1)
- HILLMAN Traditional Key House/Office Key Blank 136 M11 Single For USPS Mailbox locks, 4PK (87136)
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- DIXON Clamp Gasket, Buna-N, Black, 2" (40MP-U200)
- Klingersil Sheet Gaskets