Shop All Sheet Gaskets
Klingersil
2 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-02000-300FF-2
Zoro # G608414886
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 6.500"
- Inside Dia. 2.375"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-02000-300FF-2
- Zoro # G608414886
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.500" |
Inside Dia. | 2.375" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELANEY HARDWARE 3 IN. H.D. RIGID DOOR STOP BLACK (402195)
- DELTANA Satin Stainless Steel Door and Butt Hinge (SS44058TA32D-LH)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/50B-KD)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- GARLOCK Gasket, Fiber, 1/16 In T, 15 x 15 In (5500)
- Klingersil Sheet Gaskets