Shop All Sheet Gaskets
Klingersil
2 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-02000-150FF-2
Zoro # G508414733
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 6.500"
- Inside Dia. 2.375"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-02000-150FF-2
- Zoro # G508414733
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.500" |
Inside Dia. | 2.375" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: ACURA 4 BUTTON SMART KEY DRIVER 1 KR5V1X / 72147-TZ5-A01 (RSK-ACU-TZ5A01)
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- LUCKY LINE LuckyLine: 1 INCH SPLIT RING NPS, PK 10 (LKL-7840010)
- IVES Satin Chrome Bumper RB47126D (RB.110)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/16" T x 30" W x 30" L (BULK-FGSM-AH-43)
- Klingersil Sheet Gaskets