Shop All Sheet Gaskets
Klingersil
2 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-02000-300FF-1
Zoro # G308414827
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 6.000"
- Inside Dia. 2.375"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-02000-300FF-1
- Zoro # G308414827
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 6.000" |
Inside Dia. | 2.375" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BFT AMERICAS BFT PTFE Coated Steel Rack (D221073-CP)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Corner Brace 4PK (39401)
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb (02-3484-102)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- KLINGERSIL 2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- Klingersil Sheet Gaskets