Shop All Flange & Ring Gaskets
Klingersil
2 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4500-02000-150RG-1
Zoro # G308414599
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.375"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-02000-150RG-1
- Zoro # G308414599
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 4.125" |
Inside Dia. | 2.375" |
Details
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- BEST 1-25/32" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB179 4 5X4 5 DOOR HINGE P STL)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- KIPP Quarter-Turn Lock For Hyg. Area, H=18, Stainless Steel 1.4305, Comp:Stainless Steel (K1111.60186)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 1 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (4401-01000-300RG-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- Klingersil Flange & Ring Gaskets