Shop All Sheet Gaskets
Klingersil
2 1/2 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-02500-300FF-2
Zoro # G408414543
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 7.500"
- Inside Dia. 2.875"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4401-02500-300FF-2
- Zoro # G408414543
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.500" |
Inside Dia. | 2.875" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES 26D (ALL-DL1300NW-26D1)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- SCHLAGE Mortise Lockset, Corridor, L9000 Series (L9456LB RH 134)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- Klingersil Sheet Gaskets