Shop All Sheet Gaskets
Klingersil
2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-02500-150FF-2
Zoro # G308414667
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 7.500"
- Inside Dia. 2.875"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-02500-150FF-2
- Zoro # G308414667
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.500" |
Inside Dia. | 2.875" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0142)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- Klingersil Sheet Gaskets