Shop All Sheet Gaskets
Klingersil
2 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-02500-150FF-2
Zoro # G208414477
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 7.000"
- Inside Dia. 2.875"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-02500-150FF-2
- Zoro # G208414477
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.000" |
Inside Dia. | 2.875" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WH (LL1S14X05500WH)
- EMTEK Providence Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (8121PUS15)
- PEMKO S77BL20 20' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S77BL20)
- ZORO SELECT Saddle Threshold, Smooth Top, 3 ft, Alum (2RRK7)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- Klingersil Sheet Gaskets