Shop All Flange & Ring Gaskets
Klingersil
2 1/2 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 6400-02500-150RG-1
Zoro # G708414519
product price: $3.35
/ea
Sold in multiples of 4 for $13.40
$13.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.875"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-02500-150RG-1
- Zoro # G708414519
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 4.875" |
Inside Dia. | 2.875" |
Details
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET VB Aliso Entry Lockset (400AO 11P SMT 6AL RCS V1)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MSI Montauk Blue 18 In. X 36 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0025)
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502003)
- Klingersil Flange & Ring Gaskets