Shop All Flange & Ring Gaskets
Klingersil
18 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 6400-18000-300RG-2
Zoro # G508414665
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18.000"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-18000-300RG-2
- Zoro # G508414665
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 21.500" |
Inside Dia. | 18.000" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Aluminum Body 4040XP3048 (4040XP3048AL)
- ROCKWOOD Push Bar, Clips/Fasteners, Aluminum, Bronze (47CT3.314)
- STRYBUC Tilt Key White (46-116)
- KWIKSET Halifax Satin Nickel Zinc Lever and Single Cylinder Deadbolt (99910-062)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 2 1/2 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-02500-150RG-2)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE (TX-150-0250-N)
- Klingersil Flange & Ring Gaskets