Shop All Sheet Gaskets
Klingersil
18 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-18000-300FF-2
Zoro # G908414791
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 28.000"
- Inside Dia. 18.000"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-18000-300FF-2
- Zoro # G908414791
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 28.000" |
Inside Dia. | 18.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 9.3 in. H X 1.5 in. W X 0.125 in. D Black Carbon Steel Inside Strap Brace (N351-475)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 120 lb. (2-Pack) (DLEGR120)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 2" Tube (ZUSA-SG-V-2)
- Klingersil Sheet Gaskets