Shop All Flange & Ring Gaskets
Klingersil
18 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4401-18000-150RG-1
Zoro # G208414729
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18.000"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4401-18000-150RG-1
- Zoro # G208414729
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 21.625" |
Inside Dia. | 18.000" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK BRS Storeroom Lockset (F80ORB605KD)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- WESLOCK Philtower Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and (066217171SL2D)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25 (3HPT2)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500501)
- Klingersil Flange & Ring Gaskets