Shop All Sheet Gaskets
Klingersil
18 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-18000-150FF-1
Zoro # G508414573
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 25.000"
- Inside Dia. 18.000"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-18000-150FF-1
- Zoro # G508414573
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 25.000" |
Inside Dia. | 18.000" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 3 in H Stainless steel Lift-Off Hinge (3HUG1)
- MIDWEST FASTENER 1/4" x 0.026" x 1" 18-8 Stainless Steel Extension Springs 3PK (38804)
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- MSI Tierra Ivory Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0170-SAM)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-300-0600)
- Klingersil Sheet Gaskets