Shop All Sheet Gaskets
Klingersil
18 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-18000-150FF-1
Zoro # G208414699
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 25.000"
- Inside Dia. 18.000"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-18000-150FF-1
- Zoro # G208414699
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 25.000" |
Inside Dia. | 18.000" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Solenoid 050214 (050214)
- ROCKWOOD Door Pull (5U626)
- HY-KO Paper Id Tag Splitring 1-1/4In (KC144)
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5123.055)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- SANITUBE PTFE Clamp Gasket, 2 (GTCT-200)
- Klingersil Sheet Gaskets