Shop All Sheet Gaskets
Klingersil
16 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-16000-300FF-2
Zoro # G508414474
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 25.500"
- Inside Dia. 16.000"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-16000-300FF-2
- Zoro # G508414474
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 25.500" |
Inside Dia. | 16.000" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 36" x 96", Primed White (3080MHCCAR)
- BARSKA Key Cabinet, 144 Capacity, 26" H (AX12660)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 20 in. dia. (34TA16)
- LCN 4040SE-STD 24V BRASS Surface Closers (4040SE-STD 24V 696)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-300FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 2 in. 300# 1/8 in. Klinger Thermoseal full face gasket (6400-02000-300FF-2)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- Klingersil Sheet Gaskets