Shop All Flange & Ring Gaskets
Klingersil
16 in. 300# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4500-16000-150RG-2
Zoro # G308414834
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16.000"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-16000-150RG-2
- Zoro # G308414834
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 21.250" |
Inside Dia. | 16.000" |
Details
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOKS STORAG 6"" STL CD2 (UHS3)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- OLYMPUS Olympus: Large Angle Strike 26D (OLY-12-2-26D)
- SENTRY SUPPLY Door Stop, Drop Down, 4 Hole, Chrome Plated, H.D. - (658-1008)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- Klingersil Flange & Ring Gaskets