Shop All Sheet Gaskets
Klingersil
16 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-16000-300FF-1
Zoro # G508414634
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 25.500"
- Inside Dia. 16.000"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-16000-300FF-1
- Zoro # G508414634
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 25.500" |
Inside Dia. | 16.000" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Inside Handle Lking Blk/Ch (EMC 21000-PKLK-31)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Black Nickel Contemporary Cabinet Pull (863632092)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Satin Brass Finish (86691US4)
- J.W. WINCO Leveling Foot, 4.65" H, 4,271 lbf, 1/2-13 (31-80-1/2X13-100-B1-SK)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- DIXON Clamp Gasket, EPDM, 2" (40MP-E200)
- Klingersil Sheet Gaskets