Shop All Sheet Gaskets
Klingersil
16 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-16000-300FF-1
Zoro # G608414442
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 23.500"
- Inside Dia. 16.000"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-16000-300FF-1
- Zoro # G608414442
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 23.500" |
Inside Dia. | 16.000" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 4 In (4FCL7)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- PRIMELINE TOOLS 10-3/4 in. Brass Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3687)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- HOFFMAN 601270 Cover Gasket 1-1/2" (601270)
- Klingersil Sheet Gaskets