Shop All Sheet Gaskets
Klingersil
16 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-16000-150FF-2
Zoro # G608414510
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 23.500"
- Inside Dia. 16.000"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4401-16000-150FF-2
- Zoro # G608414510
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 23.500" |
Inside Dia. | 16.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 100 lb, 8 ft. Door, PK2 (SPGE-27X48-100)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic (4RRD7)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- YALE Manual Hydraulic Yale 2700 Door Closer Heavy Duty Interior and Exterior, Aluminum (2711 X 689)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket For 2.5" Tube (ZUSA-SG-H-2.5)
- Klingersil Sheet Gaskets