Shop All Flange & Ring Gaskets
Klingersil
16 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4401-16000-150RG-1
Zoro # G508414542
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16.000"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-16000-150RG-1
- Zoro # G508414542
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 20.250" |
Inside Dia. | 16.000" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 4 In, Bevel Seat, PTFE (692-10010)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (HH075328-EGN)
- HAGER Aluminum Exit 4701SVR3684ALM (118204)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 1 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (4401-01000-300RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- Klingersil Flange & Ring Gaskets