Shop All Sheet Gaskets
Klingersil
16 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-16000-150FF-1
Zoro # G208414750
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 23.500"
- Inside Dia. 16.000"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-16000-150FF-1
- Zoro # G208414750
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 23.500" |
Inside Dia. | 16.000" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790192CHBRZ)
- DORMAKABA DormaKaba Software and Accessories (R20470)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/8 OAL, PK3 (1NAV7)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- Klingersil Sheet Gaskets