Shop All Sheet Gaskets
Klingersil
16 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-16000-150FF-1
Zoro # G608414503
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 23.500"
- Inside Dia. 16.000"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-16000-150FF-1
- Zoro # G608414503
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 23.500" |
Inside Dia. | 16.000" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94 1/2"L (Adjustable 96"H to 120"H) Ashford Square Panel Stacked Wall Wainscot Paneling Kit (WPKUST012P096)
- PEMKO 2221APK36 36" Door Shoe with Rain Drip and Prene Mill Aluminum (2221APK36)
- CAMPBELL CHAIN & FITTINGS #80 "S" Hook, Zinc Plated (6108024)
- IVES Door Stop, 4"L x 1"W, 2"Proj. (FS452-4 US26D)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- Klingersil Sheet Gaskets