Shop All Flange & Ring Gaskets
Klingersil
14 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4500-14000-300RG-2
Zoro # G408414659
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14.000"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-14000-300RG-2
- Zoro # G408414659
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 19.125" |
Inside Dia. | 14.000" |
Details
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 90Deg Heavy Duty Full Overlay Cam Adjustable Soft-Close Hinge W/ Press-In 8 Mm Dowels (1750.0161.25)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- FROST KING DOOR SWEEP 1-1/4""W 36""L (A54/36H)
- BLUM 110+ Degree Soft-closing Inserta Overlay Plus Hinge (73B3590)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- MACHO O-RING & SEAL 3-1/2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 5PK (350.PFF150.M0005)
- Klingersil Flange & Ring Gaskets