Shop All Sheet Gaskets
Klingersil
14 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-14000-150FF-2
Zoro # G208414743
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 23.000"
- Inside Dia. 14.000"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-14000-150FF-2
- Zoro # G208414743
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 23.000" |
Inside Dia. | 14.000" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- ZORO SELECT Installation Tool, O-Ring, 2 In Seal ID (3CWA9)
- MASTER LOCK DISC PADLOCK 2-3/4"" 2PK (M40XTCCSEN)
- STRYBUC Black Bulb Vinyl Weatherstrip (63-247)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- Klingersil Sheet Gaskets