Shop All Sheet Gaskets
Klingersil
14 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-14000-150FF-2
Zoro # G908414838
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 21.000"
- Inside Dia. 14.000"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-14000-150FF-2
- Zoro # G908414838
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 21.000" |
Inside Dia. | 14.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XNZ8)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- MSI Pietra Venata Gray 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0351)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" (9800-30062)
- Klingersil Sheet Gaskets