Shop All Flange & Ring Gaskets
Klingersil
12150 116 KlingerThermoseal ring gasket, 5PK
Mfr # 4401-00500-150RG-1
Zoro # G008118988
product price: $2.75
/pk 5, $0.55/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. .843"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-00500-150RG-1
- Zoro # G008118988
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 1.875" |
Inside Dia. | .843" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B1621 standards Synthetic fiber with nitrile binder 0400DegF temerature range
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE Off-Set Handle Set for Sliding Glass Patio Doors (DH-204-S)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-9001-LH)
- KIPP Hinge Weldable, Steel, A=120, A3=60, A4=60, B=60 (K1140.06060060)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- Klingersil Flange & Ring Gaskets