Shop All Flange & Ring Gaskets
Klingersil
12 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-12000-300RG-2
Zoro # G108414676
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12.750"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-12000-300RG-2
- Zoro # G108414676
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 16.625" |
Inside Dia. | 12.750" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD Amerock Heavy Duty Magnetic Catch For Cabinet Door- Wood Grain Aluminum (A09798 AW)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- DON-JO 2-3/4" Full Lip Strike with 2" Extended Lip (EL202BP)
- KARP Surface Mounted Access Door, DSB-214SM Lock Prime 8 x 8 (SMP88L)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KOHLER Gasket Kit (1070291)
- Klingersil Flange & Ring Gaskets