Shop All Sheet Gaskets
Klingersil
12 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-12000-300FF-2
Zoro # G208414521
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 20.500"
- Inside Dia. 12.750"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 6400-12000-300FF-2
- Zoro # G208414521
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 20.500" |
Inside Dia. | 12.750" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN DC13)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-128SN)
- GENESIS 10 Inch Drawer Slide Locks In & Out (ADS 7650-10 LH)
- SPD Welded Blade End Gas Spring (GSWB368545)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- VIEGA Viega ProPress FKM sealing element, 1" (dull black) (17788)
- Klingersil Sheet Gaskets