Shop All Sheet Gaskets
Klingersil
1/2 in. 300# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4401-00500-300FF-2
Zoro # G408414796
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 3.750"
- Inside Dia. .843"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-00500-300FF-2
- Zoro # G408414796
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.750" |
Inside Dia. | .843" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Concave Flush Bumper, 2-1/2" Diameter Oil Rubbed Bronze (WB250U10B)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 101T Key (C100LP-101T-14A)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6, Finish: Plain (3HPG5)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- Klingersil Sheet Gaskets