Shop All Sheet Gaskets
Klingersil
1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4401-00500-300FF-1
Zoro # G508414788
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 3.750"
- Inside Dia. .843"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-00500-300FF-1
- Zoro # G508414788
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.750" |
Inside Dia. | .843" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Latch 12100626 (12100626)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, White (C150WH)
- ZORO SELECT Gasket, 250 psi, 3/4 In (GASK-QCV075-G)
- MSI Serenity Stone River Rock SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0458-SAM)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 4" Tube (ZUSA-SG-V-4)
- Klingersil Sheet Gaskets