Shop All Sheet Gaskets
Klingersil
12 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-12000-300FF-1
Zoro # G308414650
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 20.500"
- Inside Dia. 12.750"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-12000-300FF-1
- Zoro # G308414650
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 20.500" |
Inside Dia. | 12.750" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (PE1000)
- MONROE PMP Utility Hook, Steel, 1-3/4 In (4HDW5)
- PRIMELINE TOOLS Keyed Sliding Door Flush Latch Handle Set, 6-5/8 in., Diecast Construction (Single Pack) (C 1075)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- JONES STEPHENS Gasket, Extra Heavy, Dual Tite, 4" (V97004)
- Klingersil Sheet Gaskets