Shop All Flange & Ring Gaskets
Klingersil
12 in. 150# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 6400-12000-300RG-1
Zoro # G408414628
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12.750"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-12000-300RG-1
- Zoro # G408414628
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 16.125" |
Inside Dia. | 12.750" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Universal Pin Tool, Open, Rectangular (376)
- MIDWEST FASTENER 1/4" x .020" x 1-3/4" Steel Extension Springs 1 12PK (18605)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Contemporary Cabinet Knob and Backplate (BP229540140)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Blue (37760-0194)
- Klingersil Flange & Ring Gaskets