Shop All Sheet Gaskets
Klingersil
12 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-12000-300FF-1
Zoro # G308414469
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 19.000"
- Inside Dia. 12.750"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-12000-300FF-1
- Zoro # G308414469
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 19.000" |
Inside Dia. | 12.750" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8433BF)
- COMPX TIMBERLINE Timberline Lock Plug Nickel Keyed Alike Key Number 111 (LP-100-111TA)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-34532)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK (GN75)
- Klingersil Sheet Gaskets