Shop All Sheet Gaskets
Klingersil
1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 6400-00500-300FF-1
Zoro # G708414793
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 3.500"
- Inside Dia. .843"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-00500-300FF-1
- Zoro # G708414793
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.500" |
Inside Dia. | .843" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- USA INDUSTRIALS Clean Room Medical Grade Silicone Sanitary Gasket for 3" Tube (ZCLN-SG-S-3)
- Klingersil Sheet Gaskets