Shop All Sheet Gaskets
Klingersil
1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4401-00500-150FF-2
Zoro # G608414732
product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 3.500"
- Inside Dia. .843"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-00500-150FF-2
- Zoro # G608414732
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.500" |
Inside Dia. | .843" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Black 1.5" (BDS125U19)
- IVES Oil Rubbed Bronze Stop FS1310B (FS.10455)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- ANVIL Roughneck Gasket, Grade E, 5 In. (0390077576)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3/4" Tube (ZUSA-SG-T-3/4)
- Klingersil Sheet Gaskets