Shop All Sheet Gaskets
Klingersil
1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 6400-00500-150FF-1
Zoro # G508414511
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 3.500"
- Inside Dia. .843"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-00500-150FF-1
- Zoro # G508414511
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.500" |
Inside Dia. | .843" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- LAMP 1-1/32" W x 23/32" H Plain Torque Hinge (HG-TA20R)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 SS Extra HVY T Hinge (N342-519)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6850NKA)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- COMPONENT HARDWARE Encore® Glass Filler, deck mount, 8" riser polished chrome plated brass finish (KL26-5000)
- Klingersil Sheet Gaskets